Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 11/64in., 4.37mm

  • Zoro #: G0505797
  • Mfr #: 11501719
$15.94
  • Depth:Dia. Ratio: 4xD
  • Drill Bit Finish: Uncoated
  • Flute Length: 1-1/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11501719 Specifications

  • Zoro #: G0505797
  • Mfr #: 11501719
Depth:Dia. Ratio: 4xD Drill Bit Finish: Uncoated
Flute Length: 1-1/8" Sizes Included: 11/64"
Grade: General Purpose Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Decimal Equivalent: 0.1719 Point Type: 4 Facet Split
Drill Bit Point Angle: 135 Degrees Overall Length: 2-3/16"
Drill Bit Size: 11/64" Shank Dia.: 11/64"
Item: Screw Machine Drill Bit Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 11/64 In., Decimal Equivalent 0.1719, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-3/16 In., Grade General Purpose, Shank Dia. 11/64 In., Flute Length 1-1/8 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11501719