Zoro Select
Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish
Mfr # 29605000
Zoro # G0496015
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 135 Degrees
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-102031A
- ZORO SELECT Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-403543
- ZORO SELECT Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-401378B
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-102500
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-101875
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11004375
- ZORO SELECT Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-106250B
- ZORO SELECT Screw Machine Drill Bit, 7.50 mm Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11502953
- ZORO SELECT Screw Machine Drill Bit, #4 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-302090B
- CLEVELAND Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish C14243
- OSG Screw Machine Drill Bit, 1/16 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish 8608159
- Zoro Select Drill Bits