Skip to Main Content
customer-service Help

Screw Machine Drill Bit, 12.00 mm Size, 125 Degrees Point Angle, Carbide-Tipped, Uncoated Finish

  • Zoro #: G0497056
  • Mfr #: 29504724
Cjt Koolcarb Screw Machine Drill Bit,  12.00 mm Size,  125  Degrees Point Angle,  Carbide-Tipped,  Uncoated Finish 29504724
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$133.97
  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
See full product details
This item ships free.

Cjt Koolcarb #29504724 Specifications

  • Zoro #: G0497056
  • Mfr #: 29504724
  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 12.00 mm
  • Decimal Equivalent: 0.4724
  • Drill Bit Point Angle: 125 Degrees
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Flute Type: Spiral
  • Sizes Included: 12.00mm
  • Overall Length: 5 1/16 in
  • Depth:Dia. Ratio: 4xD
  • Flute Length: 2 21/32 in
  • Point Type: Honed, 4 Facet Split
  • Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
  • Shank Dia.: 11.50 mm
  • Grade: Heavy Duty
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Standards: Not Rated
  • Coolant Fed: Coolant Through
  • Material Grade - Machining: Heavy Duty
  • Number of Coolant Holes: 2
  • Primary Material Application: All Materials
  • Primary Material Application ISO Code: H, K, N, S
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Finish - Machining: Bright (Uncoated)
  • Maximum Drilling Depth: 2 21/32 in
  • Drill Bit Point Type: 4 Facet Point
  • Drill Length Class: Screw Machine Length
  • Drill Point Length: 3.12 mm
  • Shank Type - Machining: Straight
  • Material - Machining: Carbide Tipped
  • Shank Length: 2 13/32 in
  • Measurement System: Metric
  • Spiral Direction: Right Hand
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 12.00 mm, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated), Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4724

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29504724