Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 1/2in., 12.70mm

  • Zoro #: G0505307
  • Mfr #: 11505000

$36.36

  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Drill Bit Size: 1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11505000 Specifications

  • Zoro #: G0505307
  • Mfr #: 11505000
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Drill Bit Size: 1/2" Point Type: 4 Facet Split
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Fractional Inch
Item: Screw Machine Drill Bit Decimal Equivalent: 0.5000
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Sizes Included: 1/2"
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 3xD
Shank Dia.: 1/2" Grade: General Purpose
Overall Length: 3-3/4" Flute Length: 2-1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-3/4 In., Grade General Purpose, Shank Dia. 1/2 In., Flute Length 2-1/4 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11505000