Skip to Main Content
customer-service Help

Screw Machine Drill Bit, 13.00 mm Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish

Cjt Koolcarb Screw Machine Drill Bit,  13.00 mm Size,  118  Degrees Point Angle,  Carbide-Tipped,  Uncoated Finish 11005118
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.12
  • Drill Bit Grouping: Drill Bit
  • Item: Screw Machine Drill Bit
  • Drill Bit Dimension Type: Metric
See full product details
Orders over $75 ship free.
Total: $36.12

Cjt Koolcarb #11005118 Specifications

  • Drill Bit Grouping: Drill Bit
  • Item: Screw Machine Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 13.00 mm
  • Decimal Equivalent: 0.5118
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Flute Type: Spiral
  • Grade: General Purpose
  • Point Type: Cam Relieved
  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
  • Flute Length: 2 3/8 in
  • Shank Dia.: 13.00 mm
  • Overall Length: 3 7/8 in
  • Sizes Included: 13.00mm
  • Depth:Dia. Ratio: 4xD
  • Standards: Not Rated
  • List Number: 110
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Coolant Fed: Non-Coolant Through
  • Drill Point Length: 3.90 mm
  • Finish - Machining: Bright (Uncoated)
  • Spiral Direction: Right Hand
  • Shank Length: 1 1/2 in
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Primary Material Application ISO Code: H, K, N
  • Maximum Drilling Depth: 2 3/8 in
  • Shank Type - Machining: Straight
  • Material - Machining: Carbide Tipped
  • Drill Bit Point Type: Cam Relieved Point
  • Primary Material Application: All Materials
  • Drill Length Class: Screw Machine Length
  • Material Grade - Machining: General Purpose
  • Measurement System: Metric
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 13.00 mm, Drill Bit Point Angle 118 Degrees , Cam Relieved Point, Carbide Tipped, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5118

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11005118