Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 13.00mm

  • Zoro #: G0505298
  • Mfr #: 11505118

$47.94

  • Drill Bit Point Angle: 135 Degrees
  • Decimal Equivalent: 0.5118
  • Point Type: 4 Facet Split
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11505118 Specifications

  • Zoro #: G0505298
  • Mfr #: 11505118
Drill Bit Point Angle: 135 Degrees Decimal Equivalent: 0.5118
Point Type: 4 Facet Split Flute Length: 2-3/8"
Sizes Included: 13.00mm Drill Bit Finish: Uncoated
Drill Bit Material: Carbide-Tipped Grade: General Purpose
Shank Dia.: 13.00mm Drill Bit Dimension Type: Metric
Overall Length: 3-7/8" Item: Screw Machine Drill Bit
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 3xD
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Drill Bit Size: 13.00mm
List Number: 115 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 13.00mm, Decimal Equivalent 0.5118, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-7/8 In., Grade General Purpose, Shank Dia. 13.00mm, Flute Length 2-3/8 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11505118