Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 13/16in., 20.64mm

  • Zoro #: G0505176
  • Mfr #: 11508125

$86.82

  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
  • Sizes Included: 13/16"
  • Item: Screw Machine Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11508125 Specifications

  • Zoro #: G0505176
  • Mfr #: 11508125
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Sizes Included: 13/16"
Item: Screw Machine Drill Bit Overall Length: 5-1/4"
Drill Bit Size: 13/16" Flute Length: 3-3/8"
Drill Bit Material: Carbide-Tipped Depth:Dia. Ratio: 3xD
Grade: General Purpose Point Type: 4 Facet Split
Shank Dia.: 13/16" Drill Bit Finish: Uncoated
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.8125
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 13/16 In., Decimal Equivalent 0.8125, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 5-1/4 In., Grade General Purpose, Shank Dia. 13/16 In., Flute Length 3-3/8 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11508125