Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 13/32in., 10.32mm

  • Zoro #: G0505410
  • Mfr #: 11504062

$27.26

  • Depth x Dia. Ratio: 3xD
  • Drill Bit Size: 13/32"
  • Point Type: 4 Facet Split
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11504062 Specifications

  • Zoro #: G0505410
  • Mfr #: 11504062
Depth x Dia. Ratio: 3xD Drill Bit Size: 13/32"
Point Type: 4 Facet Split Drill Bit Dimension Type: Fractional Inch
Flute Length: 1-15/16" Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 3xD Shank Dia.: 10.32mm
Item: Screw Machine Drill Bit Drill Bit Grouping: Drill Bit
Grade: General Purpose Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.4063 Overall Length: 3-5/16"
Drill Bit Finish: Uncoated Sizes Included: 13/32"
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4062, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-5/16 In., Grade General Purpose, Shank Dia. 10.32mm, Flute Length 1-15/16 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11504062