Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 13/64in., 5.16mm

  • Zoro #: G0505745
  • Mfr #: 11502031

$17.14

  • Shank Dia.: 0.203"
  • Drill Bit Dimension Type: Fractional Inch
  • Item: Screw Machine Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11502031 Specifications

  • Zoro #: G0505745
  • Mfr #: 11502031
Shank Dia.: 0.203" Drill Bit Dimension Type: Fractional Inch
Item: Screw Machine Drill Bit Drill Bit Material: Carbide-Tipped
Sizes Included: 13/64" Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Overall Length: 2-3/8" Drill Bit Grouping: Drill Bit
Point Type: 4 Facet Split Flute Length: 31.75mm
Depth:Dia. Ratio: 4xD Grade: General Purpose
Decimal Equivalent: 0.2031 Drill Bit Point Angle: 135 Degrees
Drill Bit Size: 13/64" Drill Bit Finish: Uncoated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-3/8 In., Grade General Purpose, Shank Dia. 0.203 In., Flute Length 31.75mm, Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11502031