Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 14.00mm

  • Zoro #: G0505261
  • Mfr #: 11505512

$43.58

  • Drill Bit Finish: Uncoated
  • Item: Screw Machine Drill Bit
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11505512 Specifications

  • Zoro #: G0505261
  • Mfr #: 11505512
Drill Bit Finish: Uncoated Item: Screw Machine Drill Bit
Drill Bit Material: Carbide-Tipped Drill Bit Dimension Type: Metric
Drill Bit Grouping: Drill Bit Drill Bit Size: 14.00mm
Overall Length: 4" Grade: General Purpose
Shank Dia.: 14.00mm Flute Length: 2-1/2"
Depth:Dia. Ratio: 3xD Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Point Type: 4 Facet Split Drill Bit Point Angle: 135 Degrees
Sizes Included: 14.00mm Decimal Equivalent: 0.5512
List Number: 115 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 14.00mm, Decimal Equivalent 0.5512, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4 In., Grade General Purpose, Shank Dia. 14.00mm, Flute Length 2-1/2 In., Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11505512