Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 1/4in., 6.35mm

  • Zoro #: G0505675
  • Mfr #: 11502500

$15.62

  • Drill Bit Size: 1/4"
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11502500 Specifications

  • Zoro #: G0505675
  • Mfr #: 11502500
Drill Bit Size: 1/4" Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Overall Length: 63.50mm Drill Bit Finish: Uncoated
Decimal Equivalent: 0.2500 Drill Bit Point Angle: 135 Degrees
Item: Screw Machine Drill Bit Shank Dia.: 1/4"
Grade: General Purpose Depth:Dia. Ratio: 4xD
Sizes Included: 1/4" Point Type: 4 Facet Split
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Flute Length: 1-3/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 63.50mm, Grade General Purpose, Shank Dia. 1/4 In., Flute Length 1-3/8 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11502500