Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 15/16in.

  • Zoro #: G0505919
  • Mfr #: 11009375

$78.56

  • Item: Screw Machine Drill Bit
  • Grade: General Purpose
  • Drill Bit Material: Carbide-Tipped
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11009375 Specifications

  • Zoro #: G0505919
  • Mfr #: 11009375
Item: Screw Machine Drill Bit Grade: General Purpose
Drill Bit Material: Carbide-Tipped Flute Length: 3-3/4"
Depth:Dia. Ratio: 3xD Drill Bit Size: 15/16"
Overall Length: 5-3/4" Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 Degrees Sizes Included: 15/16"
Drill Bit Dimension Type: Fractional Inch Point Type: Cam Relieved
Shank Dia.: 15/16" Decimal Equivalent: 0.9375
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Drill Bit Finish: Uncoated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 15/16 In., Decimal Equivalent 0.9375, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 5-3/4 In., Grade General Purpose, Shank Dia. 15/16 In., Flute Length 3-3/4 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11009375