Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 15/16in., 23.81mm

  • Zoro #: G0505130
  • Mfr #: 11509375

$112.27

  • Drill Bit Point Angle: 135 Degrees
  • Depth:Dia. Ratio: 2xD
  • Drill Bit Finish: Uncoated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11509375 Specifications

  • Zoro #: G0505130
  • Mfr #: 11509375
Drill Bit Point Angle: 135 Degrees Depth:Dia. Ratio: 2xD
Drill Bit Finish: Uncoated Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Drill Bit Dimension Type: Fractional Inch Flute Length: 3-3/4"
Grade: General Purpose Overall Length: 5-3/4"
Decimal Equivalent: 0.9375 Shank Dia.: 15/16"
Drill Bit Grouping: Drill Bit Sizes Included: 15/16"
Point Type: 4 Facet Split Drill Bit Size: 15/16"
Drill Bit Material: Carbide-Tipped Item: Screw Machine Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 15/16 In., Decimal Equivalent 0.9375, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 5-3/4 In., Grade General Purpose, Shank Dia. 15/16 In., Flute Length 3-3/4 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11509375