Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 15/64in., 5.95mm

  • Zoro #: G0505709
  • Mfr #: 11502344

$18.69

  • Shank Dia.: 15/64"
  • Decimal Equivalent: 0.2344
  • Sizes Included: 15/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11502344 Specifications

  • Zoro #: G0505709
  • Mfr #: 11502344
Shank Dia.: 15/64" Decimal Equivalent: 0.2344
Sizes Included: 15/64" Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 4xD
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide-Tipped
Grade: General Purpose Drill Bit Finish: Uncoated
Drill Bit Point Angle: 135 Degrees Overall Length: 63.50mm
Flute Length: 1-3/8" Drill Bit Size: 15/64"
Item: Screw Machine Drill Bit Point Type: 4 Facet Split
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 15/64 In., Decimal Equivalent 0.2344, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 63.50mm, Grade General Purpose, Shank Dia. 15/64 In., Flute Length 1-3/8 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11502344