Shop Alternate Products
This Product is Discontinued
Zoro Select
Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (Discontinued)
Mfr # 11502656
Zoro # G0505639
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/64 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2656