Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 1/8in., 3.18mm

  • Zoro #: G0505849
  • Mfr #: 11501250

$13.29

  • Drill Bit Point Angle: 135 Degrees
  • Shank Dia.: 1/8"
  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11501250 Specifications

  • Zoro #: G0505849
  • Mfr #: 11501250
Drill Bit Point Angle: 135 Degrees Shank Dia.: 1/8"
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Flute Length: 22.00mm
Drill Bit Dimension Type: Fractional Inch Point Type: 4 Facet Split
Grade: General Purpose Drill Bit Size: 1/8"
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.1250
Drill Bit Grouping: Drill Bit Sizes Included: 1/8"
Item: Screw Machine Drill Bit Overall Length: 48.00mm
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 4xD
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 48.00mm, Grade General Purpose, Shank Dia. 1/8 In., Flute Length 22.00mm, Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11501250