Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 19/32in., 15.08mm

  • Zoro #: G0505246
  • Mfr #: 11505938
$50.02
  • Drill Bit Material: Carbide-Tipped
  • Shank Dia.: 19/32"
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11505938 Specifications

  • Zoro #: G0505246
  • Mfr #: 11505938
Drill Bit Material: Carbide-Tipped Shank Dia.: 19/32"
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 19/32"
Grade: General Purpose Drill Bit Grouping: Drill Bit
Overall Length: 4-1/8" Item: Screw Machine Drill Bit
Drill Bit Point Angle: 135 Degrees Drill Bit Finish: Uncoated
Depth:Dia. Ratio: 3xD Flute Length: 2-5/8"
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Sizes Included: 19/32"
Decimal Equivalent: 0.5938 Point Type: 4 Facet Split
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 19/32 In., Decimal Equivalent 0.5938, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4-1/8 In., Grade General Purpose, Shank Dia. 19/32 In., Flute Length 2-5/8 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11505938