Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 19/64in., 7.54mm

  • Zoro #: G0505587
  • Mfr #: 11502969
$23.48
  • Depth:Dia. Ratio: 3xD
  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
  • Item: Screw Machine Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11502969 Specifications

  • Zoro #: G0505587
  • Mfr #: 11502969
Depth:Dia. Ratio: 3xD Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Item: Screw Machine Drill Bit Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.2969 Drill Bit Size: 19/64"
Drill Bit Dimension Type: Fractional Inch Flute Length: 1-5/8"
Point Type: 4 Facet Split Drill Bit Material: Carbide-Tipped
Drill Bit Finish: Uncoated Overall Length: 2-13/16"
Sizes Included: 19/64" Shank Dia.: 19/64"
Grade: General Purpose Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-13/16 In., Grade General Purpose, Shank Dia. 19/64 In., Flute Length 1-5/8 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11502969