Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 1in.

  • Zoro #: G0505891
  • Mfr #: 11010000

$83.09

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Sizes Included: 1"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11010000 Specifications

  • Zoro #: G0505891
  • Mfr #: 11010000
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Sizes Included: 1" Point Type: Cam Relieved
Grade: General Purpose Decimal Equivalent: 1.0000
Drill Bit Material: Carbide-Tipped Shank Dia.: 1"
Item: Screw Machine Drill Bit Drill Bit Size: 1"
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Overall Length: 6"
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 3xD
Flute Length: 4" Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1 In., Decimal Equivalent 1.0000, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 6 In., Grade General Purpose, Shank Dia. 1 In., Flute Length 4 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included 1 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11010000