Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 1in., 25.40mm

  • Zoro #: G0505115
  • Mfr #: 11510000

$118.59

  • Drill Bit Material: Carbide-Tipped
  • Decimal Equivalent: 1.0000
  • Point Type: 4 Facet Split
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11510000 Specifications

  • Zoro #: G0505115
  • Mfr #: 11510000
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 1.0000
Point Type: 4 Facet Split Drill Bit Point Angle: 135 Degrees
Sizes Included: 1" Drill Bit Grouping: Drill Bit
Grade: General Purpose Item: Screw Machine Drill Bit
Shank Dia.: 1" Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Drill Bit Finish: Uncoated Drill Bit Size: 1"
Overall Length: 6" Flute Length: 4"
Depth:Dia. Ratio: 2xD Drill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1 In., Decimal Equivalent 1.0000, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 6 In., Grade General Purpose, Shank Dia. 1 In., Flute Length 4 In., Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11510000