Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 2-3/8in.L

  • Zoro #: G0505760
  • Mfr #: 11501969

$20.16

  • Drill Bit Finish: Uncoated
  • Shank Dia.: 5.00mm
  • Drill Bit Dimension Type: Metric
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11501969 Specifications

  • Zoro #: G0505760
  • Mfr #: 11501969
Drill Bit Finish: Uncoated Shank Dia.: 5.00mm
Drill Bit Dimension Type: Metric Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.1969 Grade: General Purpose
Flute Length: 31.75mm Depth:Dia. Ratio: 4xD
Overall Length: 2-3/8" Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Item: Screw Machine Drill Bit Drill Bit Material: Carbide-Tipped
Sizes Included: 5.00mm Drill Bit Size: 5.00mm
Drill Bit Grouping: Drill Bit Point Type: 4 Facet Split
List Number: 115 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 5.00mm, Decimal Equivalent 0.1969, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11501969