Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 21/32in., 16.67mm

  • Zoro #: G0505228
  • Mfr #: 11506562

$60.09

  • Drill Bit Finish: Uncoated
  • Overall Length: 4-1/2"
  • Drill Bit Size: 21/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11506562 Specifications

  • Zoro #: G0505228
  • Mfr #: 11506562
Drill Bit Finish: Uncoated Overall Length: 4-1/2"
Drill Bit Size: 21/32" Sizes Included: 21/32"
Depth:Dia. Ratio: 3xD Decimal Equivalent: 0.6563
Depth x Dia. Ratio: 3xD Shank Dia.: 21/32"
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 135 Degrees
Point Type: 4 Facet Split Drill Bit Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Grade: General Purpose
Flute Length: 73.00mm Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Item: Screw Machine Drill Bit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 21/32 In., Decimal Equivalent 0.6562, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4-1/2 In., Grade General Purpose, Shank Dia. 21/32 In., Flute Length 73.00mm, Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11506562