Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 21/64in., 8.33mm

  • Zoro #: G0505541
  • Mfr #: 11503281

$24.78

  • Overall Length: 3"
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11503281 Specifications

  • Zoro #: G0505541
  • Mfr #: 11503281
Overall Length: 3" Drill Bit Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 3xD
Sizes Included: 21/64" Drill Bit Dimension Type: Fractional Inch
Grade: General Purpose Drill Bit Finish: Uncoated
Flute Length: 1-11/16" Point Type: 4 Facet Split
Shank Dia.: 21/64" Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.3281 Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Drill Bit Size: 21/64" Item: Screw Machine Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3 In., Grade General Purpose, Shank Dia. 21/64 In., Flute Length 1-11/16 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11503281