Zoro Select
Screw Machine Drill Bit, 23/32 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish
Mfr # 29607188
Zoro # G0495769
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 23/32 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide-Tipped
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11002500
- ZORO SELECT Screw Machine Drill Bit, 3/4 in Size, 125 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 29507500
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-102031A
- ZORO SELECT Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11003125
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-102031
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11501250
- ZORO SELECT Screw Machine Drill Bit, 27/32 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29608438
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-105000
- ZORO SELECT Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29602969
- CLEVELAND Screw Machine Drill Bit, 37/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish C14354
- WIDIA Carbide Drill, 13.40 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank VDS201A13400
- Zoro Select Drill Bits