Shop Alternate Products
This Product is Discontinued
Zoro Select
Screw Machine Drill Bit, 25/32 in Size, 125 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (Discontinued)
Mfr # 29507812
Zoro # G0496706
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/32 in
- Drill Bit Point Angle 125 Degrees
- Decimal Equivalent 0.7812