Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 25/32in., 19.84mm

  • Zoro #: G0505185
  • Mfr #: 11507812

$89.12

  • Depth:Dia. Ratio: 3xD
  • Depth x Dia. Ratio: 3xD
  • Overall Length: 5-1/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11507812 Specifications

  • Zoro #: G0505185
  • Mfr #: 11507812
Depth:Dia. Ratio: 3xD Depth x Dia. Ratio: 3xD
Overall Length: 5-1/8" Drill Bit Size: 25/32"
Decimal Equivalent: 0.7813 Grade: General Purpose
Drill Bit Dimension Type: Fractional Inch Flute Length: 3-1/4"
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Point Type: 4 Facet Split
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 135 Degrees
Drill Bit Grouping: Drill Bit Shank Dia.: 25/32"
Item: Screw Machine Drill Bit Drill Bit Finish: Uncoated
Sizes Included: 25/32" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 25/32 In., Decimal Equivalent 0.7812, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 5-1/8 In., Grade General Purpose, Shank Dia. 25/32 In., Flute Length 3-1/4 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11507812