Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 26.99mm

  • Zoro #: G0505885
  • Mfr #: 11010625
$105.20
  • Overall Length: 6-1/4"
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Finish: Uncoated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11010625 Specifications

  • Zoro #: G0505885
  • Mfr #: 11010625
Overall Length: 6-1/4" Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Uncoated Flute Length: 4"
Depth:Dia. Ratio: 3xD Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Point Type: Cam Relieved Decimal Equivalent: 1.0625
Drill Bit Grouping: Drill Bit Shank Dia.: 1-1/16"
Grade: General Purpose Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: Carbide-Tipped
Drill Bit Size: 1-1/16" Sizes Included: 1-1/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1-1/16 In., Decimal Equivalent 1.0625, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 6-1/4 In., Grade General Purpose, Shank Dia. 1-1/16 In., Flute Length 4 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11010625