Zoro Select
Screw Machine Drill Bit, 27/32 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish
Mfr # 11508438
Zoro # G0505167
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/32 in
- Decimal Equivalent 0.8438
- Drill Bit Point Angle 135 Degrees
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11004375
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-102500
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-102031
- ZORO SELECT Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-100625B
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11501250
- ZORO SELECT Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11006562
- ZORO SELECT Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-302055B
- ZORO SELECT Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-100312B
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 125 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 29502500
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50893
- CLEVELAND Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04569
- Zoro Select Screw Machine Length Drill Bits