Skip to Main Content
customer-service Help

Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish

  • Zoro #: G0505395
  • Mfr #: 11504219
Cjt Koolcarb Screw Machine Drill Bit,  27/64 in Size,  135  Degrees Point Angle,  Carbide-Tipped,  Uncoated Finish 11504219
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.37 20% off
$23.22
  • Drill Bit Grouping: Drill Bit
  • Item: Screw Machine Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
See full product details
Orders over $75 ship free.

Cjt Koolcarb #11504219 Specifications

  • Zoro #: G0505395
  • Mfr #: 11504219
  • Drill Bit Grouping: Drill Bit
  • Item: Screw Machine Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 27/64 in
  • Decimal Equivalent: 0.4219
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Flute Type: Spiral
  • Shank Dia.: 27/64 in
  • Grade: General Purpose
  • Overall Length: 3 7/16 in
  • Depth:Dia. Ratio: 4xD
  • Sizes Included: 27/64"
  • Flute Length: 2 1/16 in
  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
  • Point Type: 4 Facet Split
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Standards: Not Rated
  • Primary Material Application: All Materials
  • Drill Length Class: Screw Machine Length
  • Material Grade - Machining: General Purpose
  • Shank Length: 1 3/8 in
  • Finish - Machining: Bright (Uncoated)
  • Measurement System: Fractional Inch
  • Maximum Drilling Depth: 2 1/16 in
  • Drill Point Length: 1.48 mm
  • Primary Material Application ISO Code: H, K, N, S
  • Spiral Direction: Right Hand
  • Shank Type - Machining: Straight
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Drill Bit Point Type: 4 Facet Point
  • Material - Machining: Carbide Tipped
  • Shop By: Limited-Time Deals
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.4219

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11504219