Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 28.58mm

  • Zoro #: G0505876
  • Mfr #: 11011250

$116.42

  • Flute Length: 4"
  • Drill Bit Size: 1-1/8"
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11011250 Specifications

  • Zoro #: G0505876
  • Mfr #: 11011250
Flute Length: 4" Drill Bit Size: 1-1/8"
Drill Bit Dimension Type: Fractional Inch Overall Length: 6-3/8"
Point Type: Cam Relieved Drill Bit Grouping: Drill Bit
Grade: General Purpose Depth:Dia. Ratio: 3xD
Shank Dia.: 1-1/8" Drill Bit Material: Carbide-Tipped
Item: Screw Machine Drill Bit Drill Bit Finish: Uncoated
Sizes Included: 1-1/8" Decimal Equivalent: 1.1250
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1-1/8 In., Decimal Equivalent 1.1250, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 6-3/8 In., Grade General Purpose, Shank Dia. 1-1/8 In., Flute Length 4 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11011250