Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 29/32in., 23.02mm

  • Zoro #: G0505149
  • Mfr #: 11509062

$106.13

  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
  • Drill Bit Point Angle: 135 Degrees
  • Depth:Dia. Ratio: 2xD
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11509062 Specifications

  • Zoro #: G0505149
  • Mfr #: 11509062
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Drill Bit Point Angle: 135 Degrees
Depth:Dia. Ratio: 2xD Drill Bit Material: Carbide-Tipped
Sizes Included: 29/32" Depth x Dia. Ratio: 2xD
Grade: General Purpose Item: Screw Machine Drill Bit
Overall Length: 5-5/8" Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 29/32" Drill Bit Finish: Uncoated
Flute Length: 92.00mm Drill Bit Size: 29/32"
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.9062
Point Type: 4 Facet Split Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 29/32 In., Decimal Equivalent 0.9062, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 5-5/8 In., Grade General Purpose, Shank Dia. 29/32 In., Flute Length 92.00mm, Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11509062