Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 29/64in., 11.51mm

  • Zoro #: G0505359
  • Mfr #: 11504531

$39.16

  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Carbide-Tipped
  • Sizes Included: 29/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11504531 Specifications

  • Zoro #: G0505359
  • Mfr #: 11504531
Drill Bit Point Angle: 135 Degrees Drill Bit Material: Carbide-Tipped
Sizes Included: 29/64" Shank Dia.: 29/64"
Overall Length: 92.00mm Grade: General Purpose
Drill Bit Grouping: Drill Bit Point Type: 4 Facet Split
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Depth:Dia. Ratio: 3xD
Drill Bit Size: 29/64" Drill Bit Dimension Type: Fractional Inch
Decimal Equivalent: 0.4531 Flute Length: 54.00mm
Item: Screw Machine Drill Bit Drill Bit Finish: Uncoated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 92.00mm, Grade General Purpose, Shank Dia. 29/64 In., Flute Length 54.00mm, Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11504531