Cjt Koolcarb
Screw Machine Drill Bit, 31/32 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish
- Zoro #: G0505121
- Mfr #: 11509688
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 31/32 in
- Decimal Equivalent: 0.9688
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Carbide-Tipped
- Drill Bit Finish: Uncoated
$119.65
Subtotal: $119.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cjt Koolcarb #11509688 Specifications
- Zoro #: G0505121
- Mfr #: 11509688
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 31/32 in
- Decimal Equivalent: 0.9688
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Carbide-Tipped
- Drill Bit Finish: Uncoated
- Flute Type: Spiral
- Point Type: 4 Facet Split
- Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
- Flute Length: 3 7/8 in
- Shank Dia.: 31/32 in
- Overall Length: 5 7/8 in
- Sizes Included: 31/32"
- Grade: General Purpose
- Depth:Dia. Ratio: 4xD
- Standards: Not Rated
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Finish - Machining: Bright (Uncoated)
- Drill Bit Point Type: 4 Facet Point
- Material Grade - Machining: General Purpose
- Shank Type - Machining: Straight
- Shank Length: 2 in
- Primary Material Application: All Materials
- Primary Material Application ISO Code: H, K, N, S
- Drill Length Class: Screw Machine Length
- Spiral Direction: Right Hand
- Material - Machining: Carbide Tipped
- Drill Point Length: 2.38 mm
- Measurement System: Fractional Inch
- Maximum Drilling Depth: 3 7/8 in
- Drill Diameter Tolerance: +0.0000 in /-0.0010 in
- Country of Origin (subject to change): United States
Description
Screw Machine Drill Bit, Drill Bit Size 31/32 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.9688
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Cjt Koolcarb #11509688
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CJT KOOLCARB Screw Machine Drill Bit, 25/32 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11007812
- CJT KOOLCARB Screw Machine Drill Bit, 27/32 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29608438
- CJT KOOLCARB Screw Machine Drill Bit, 1 3/16 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11511875
- CJT KOOLCARB Screw Machine Drill Bit, 14.00 mm Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11005512
- CJT KOOLCARB Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11001875
- CJT KOOLCARB Screw Machine Drill Bit, 11/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11001719
- CJT KOOLCARB Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11008125
- CJT KOOLCARB Screw Machine Drill Bit, 13.00 mm Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11505118
- CLEVELAND Screw Machine Drill Bit, 8.50 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute C14768
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 87 mm 35835
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine #40 95007139
- Cjt Koolcarb Drill Bits