Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 31/64in., 12.30mm

  • Zoro #: G0505325
  • Mfr #: 11504844

$37.65

  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Size: 31/64"
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11504844 Specifications

  • Zoro #: G0505325
  • Mfr #: 11504844
Drill Bit Material: Carbide-Tipped Drill Bit Size: 31/64"
Drill Bit Finish: Uncoated Overall Length: 3-3/4"
Grade: General Purpose Decimal Equivalent: 0.4844
Depth:Dia. Ratio: 3xD Sizes Included: 31/64"
Point Type: 4 Facet Split Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Drill Bit Point Angle: 135 Degrees Item: Screw Machine Drill Bit
Shank Dia.: 31/64" Flute Length: 2-1/4"
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-3/4 In., Grade General Purpose, Shank Dia. 31/64 In., Flute Length 2-1/4 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11504844