Skip to Main Content
customer-service Help
Cjt Koolcarb

Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish

Cjt Koolcarb Screw Machine Drill Bit,  3/8 in Size,  135  Degrees Point Angle,  Carbide-Tipped,  TiN Finish 29703750
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$172.23
  • Drill Bit Grouping: Drill Bit
  • Item: Screw Machine Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
See full product details
This item ships free.
Total: $172.23

Cjt Koolcarb #29703750 Specifications

  • Drill Bit Grouping: Drill Bit
  • Item: Screw Machine Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 3/8 in
  • Decimal Equivalent: 0.3750
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: TiN
  • Flute Type: Spiral
  • Grade: High Performance
  • Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
  • Sizes Included: 3/8"
  • Overall Length: 4 17/32 in
  • Shank Dia.: 5/8 in
  • Point Type: Self Centering, Honed, Helical Relief
  • Flute Length: 2 1/8 in
  • Depth:Dia. Ratio: 4xD
  • Standards: Not Rated
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Coolant Fed: Coolant Through
  • Drill Bit Point Type: Helical Relieved Honed Point
  • Shank Length: 2 13/32 in
  • Spiral Direction: Right Hand
  • Primary Material Application: All Materials
  • Material - Machining: Carbide Tipped
  • Material Grade - Machining: High Performance
  • Maximum Drilling Depth: 2 1/8 in
  • Measurement System: Fractional Inch
  • Drill Point Length: 1.97 mm
  • Number of Coolant Holes: 2
  • Primary Material Application ISO Code: H, K, M, N, P
  • Drill Length Class: Screw Machine Length
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Finish - Machining: TiN
  • Shank Type - Machining: Straight
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , Helical Relieved Honed Point, Carbide Tipped, TiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3750

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29703750