Shop Alternate Products
This Product is Discontinued
Zoro Select
Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (Discontinued)
Mfr # 11503750
Zoro # G0505456
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide-Tipped