Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 4.00mm

  • Zoro #: G0505806
  • Mfr #: 11501575

$17.37

  • Depth:Dia. Ratio: 4xD
  • Decimal Equivalent: 0.1575
  • Drill Bit Finish: Uncoated
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11501575 Specifications

  • Zoro #: G0505806
  • Mfr #: 11501575
Depth:Dia. Ratio: 4xD Decimal Equivalent: 0.1575
Drill Bit Finish: Uncoated Drill Bit Dimension Type: Metric
Item: Screw Machine Drill Bit Drill Bit Point Angle: 135 Degrees
Grade: General Purpose Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Drill Bit Grouping: Drill Bit Drill Bit Size: 4.00mm
Point Type: 4 Facet Split Drill Bit Material: Carbide-Tipped
Overall Length: 52.00mm Shank Dia.: 4.00mm
Sizes Included: 4.00mm Flute Length: 1"
List Number: 115 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 4.00mm, Decimal Equivalent 0.1575, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 52.00mm, Grade General Purpose, Shank Dia. 4.00mm, Flute Length 1 In., Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11501575