Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 5/16in., 7.94mm

  • Zoro #: G0505578
  • Mfr #: 11503125

$19.89

  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
  • Point Type: 4 Facet Split
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11503125 Specifications

  • Zoro #: G0505578
  • Mfr #: 11503125
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Point Type: 4 Facet Split
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.3125
Item: Screw Machine Drill Bit Sizes Included: 5/16"
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Fractional Inch
Depth:Dia. Ratio: 3xD Flute Length: 1-5/8"
Shank Dia.: 5/16" Overall Length: 2-13/16"
Drill Bit Size: 5/16" Drill Bit Grouping: Drill Bit
Drill Bit Finish: Uncoated Grade: General Purpose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-13/16 In., Grade General Purpose, Shank Dia. 5/16 In., Flute Length 1-5/8 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11503125