Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 5/32in., 3.97mm

  • Zoro #: G0505815
  • Mfr #: 11501562

$14.53

  • Sizes Included: 5/32"
  • Depth:Dia. Ratio: 4xD
  • Decimal Equivalent: 0.1563
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11501562 Specifications

  • Zoro #: G0505815
  • Mfr #: 11501562
Sizes Included: 5/32" Depth:Dia. Ratio: 4xD
Decimal Equivalent: 0.1563 Overall Length: 52.00mm
Depth x Dia. Ratio: 4xD Grade: General Purpose
Drill Bit Point Angle: 135 Degrees Drill Bit Finish: Uncoated
Item: Screw Machine Drill Bit Flute Length: 1"
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 5/32" Point Type: 4 Facet Split
Drill Bit Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Drill Bit Size: 5/32" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1563, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 52.00mm, Grade General Purpose, Shank Dia. 5/32 In., Flute Length 1 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11501562