Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 5.50mm

  • Zoro #: G0505727
  • Mfr #: 11502165

$20.16

  • Drill Bit Point Angle: 135 Degrees
  • Grade: General Purpose
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11502165 Specifications

  • Zoro #: G0505727
  • Mfr #: 11502165
Drill Bit Point Angle: 135 Degrees Grade: General Purpose
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Point Type: 4 Facet Split Flute Length: 31.75mm
Drill Bit Size: 5.50mm Depth:Dia. Ratio: 4xD
Overall Length: 2-3/8" Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Shank Dia.: 5.50mm Decimal Equivalent: 0.2165
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Sizes Included: 5.50mm Item: Screw Machine Drill Bit
Cutting Direction: Right Hand List Number: 115
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 5.50mm, Decimal Equivalent 0.2165, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-3/8 In., Grade General Purpose, Shank Dia. 5.50mm, Flute Length 31.75mm, Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11502165