Cjt Koolcarb
Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish
- Zoro #: G0494956
- Mfr #: 29706250
Hover or click to zoom Tap to zoom
Key Features
- Item: Screw Machine Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Decimal Equivalent: 0.6250
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Carbide-Tipped
- Drill Bit Finish: TiN
- Flute Type: Spiral
$208.00
Subtotal: $208.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cjt Koolcarb #29706250 Specifications
- Zoro #: G0494956
- Mfr #: 29706250
- Item: Screw Machine Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 5/8 in
- Decimal Equivalent: 0.6250
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Carbide-Tipped
- Drill Bit Finish: TiN
- Flute Type: Spiral
- Depth:Dia. Ratio: 4xD
- Flute Length: 3 7/16 in
- Overall Length: 5 27/32 in
- Point Type: Self Centering, Honed, Helical Relief
- Shank Dia.: 3/4 in
- Grade: High Performance
- Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
- Sizes Included: 5/8"
- Standards: Not Rated
- Number of Flutes: 2
- Cutting Direction: Right Hand
- Coolant Fed: Coolant Through
- Drill Bit Point Type: Helical Relieved Honed Point
- Drill Point Length: 3.29 mm
- Finish - Machining: TiN
- Spiral Direction: Right Hand
- Measurement System: Fractional Inch
- Material - Machining: Carbide Tipped
- Number of Coolant Holes: 2
- Drill Diameter Tolerance: +0.0000 in /-0.0010 in
- Primary Material Application: All Materials
- Primary Material Application ISO Code: H, K, M, N, P
- Shank Length: 2 13/32 in
- Maximum Drilling Depth: 3 7/16 in
- Shank Type - Machining: Straight
- Material Grade - Machining: High Performance
- Drill Length Class: Screw Machine Length
- Country of Origin (subject to change): United States
Description
Screw Machine Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 135 Degrees , Helical Relieved Honed Point, Carbide Tipped, TiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6250
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Cjt Koolcarb #29706250
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CJT KOOLCARB Screw Machine Drill Bit, 21/32 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29706562
- CJT KOOLCARB Screw Machine Drill Bit, 39/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29706094
- CJT KOOLCARB Screw Machine Drill Bit, 19/32 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29705938
- CJT KOOLCARB Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11502756
- CJT KOOLCARB Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11003680
- CJT KOOLCARB Screw Machine Drill Bit, G Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11502610
- CJT KOOLCARB Screw Machine Drill Bit, 13.00 mm Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11505118
- CJT KOOLCARB Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11008125
- OSG Screw Machine Drill Bit, 5.80 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61558
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48388
- OSG Screw Machine Drill Bit, 5.60 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 8690560
- Cjt Koolcarb Drill Bits