Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 6.25mm

  • Zoro #: G0505681
  • Mfr #: 11502460

$20.75

  • Sizes Included: D
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11502460 Specifications

  • Zoro #: G0505681
  • Mfr #: 11502460
Sizes Included: D Drill Bit Point Angle: 135 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Finish: Uncoated
Drill Bit Material: Carbide-Tipped Depth:Dia. Ratio: 4xD
Shank Dia.: 0.246" Drill Bit Size: D
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Drill Bit Dimension Type: Letter
Item: Screw Machine Drill Bit Decimal Equivalent: 0.2460
Overall Length: 63.50mm Flute Length: 1-3/8"
Point Type: 4 Facet Split Grade: General Purpose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Letter, Drill Bit Size D, Decimal Equivalent 0.2460, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 63.50mm, Grade General Purpose, Shank Dia. 0.246 In., Flute Length 1-3/8 In., Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11502460