Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 6.26mm

  • Zoro #: G0505657
  • Mfr #: 11502570

$23.03

  • Decimal Equivalent: 0.2570
  • Point Type: 4 Facet Split
  • Depth:Dia. Ratio: 4xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11502570 Specifications

  • Zoro #: G0505657
  • Mfr #: 11502570
Decimal Equivalent: 0.2570 Point Type: 4 Facet Split
Depth:Dia. Ratio: 4xD Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Shank Dia.: 0.257" Item: Screw Machine Drill Bit
Overall Length: 2-11/16" Drill Bit Grouping: Drill Bit
Sizes Included: F Drill Bit Finish: Uncoated
Grade: General Purpose Drill Bit Size: F
Drill Bit Material: Carbide-Tipped Drill Bit Dimension Type: Letter
Drill Bit Point Angle: 135 Degrees Flute Length: 1-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Letter, Drill Bit Size F, Decimal Equivalent 0.2570, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-11/16 In., Grade General Purpose, Shank Dia. 0.257 In., Flute Length 1-1/2 In., Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11502570