Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 6.50mm

  • Zoro #: G0505666
  • Mfr #: 11502559

$20.81

  • Drill Bit Point Angle: 135 Degrees
  • Point Type: 4 Facet Split
  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11502559 Specifications

  • Zoro #: G0505666
  • Mfr #: 11502559
Drill Bit Point Angle: 135 Degrees Point Type: 4 Facet Split
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Overall Length: 2-11/16"
Depth:Dia. Ratio: 4xD Decimal Equivalent: 0.2559
Shank Dia.: 6.50mm Drill Bit Finish: Uncoated
Drill Bit Grouping: Drill Bit Flute Length: 1-1/2"
Grade: General Purpose Drill Bit Material: Carbide-Tipped
Item: Screw Machine Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Size: 6.50mm Sizes Included: 6.50mm
List Number: 115 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 6.50mm, Decimal Equivalent 0.2559, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-11/16 In., Grade General Purpose, Shank Dia. 6.50mm, Flute Length 1-1/2 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11502559