Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 6.63mm

  • Zoro #: G0505648
  • Mfr #: 11502610

$23.64

  • Drill Bit Finish: Uncoated
  • Drill Bit Point Angle: 135 Degrees
  • Flute Length: 1-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11502610 Specifications

  • Zoro #: G0505648
  • Mfr #: 11502610
Drill Bit Finish: Uncoated Drill Bit Point Angle: 135 Degrees
Flute Length: 1-1/2" Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Grade: General Purpose Drill Bit Size: G
Sizes Included: G Drill Bit Material: Carbide-Tipped
Point Type: 4 Facet Split Item: Screw Machine Drill Bit
Depth:Dia. Ratio: 4xD Overall Length: 2-11/16"
Drill Bit Dimension Type: Letter Shank Dia.: 0.261"
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.2610
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Letter, Drill Bit Size G, Decimal Equivalent 0.2610, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-11/16 In., Grade General Purpose, Shank Dia. 0.261 In., Flute Length 1-1/2 In., Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11502610