Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 7.00mm

  • Zoro #: G0505611
  • Mfr #: 11502756

$20.81

  • Depth:Dia. Ratio: 3xD
  • Decimal Equivalent: 0.2756
  • Drill Bit Dimension Type: Metric
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11502756 Specifications

  • Zoro #: G0505611
  • Mfr #: 11502756
Depth:Dia. Ratio: 3xD Decimal Equivalent: 0.2756
Drill Bit Dimension Type: Metric Sizes Included: 7.00mm
Drill Bit Material: Carbide-Tipped Shank Dia.: 7.00mm
Overall Length: 2-11/16" Flute Length: 1-1/2"
Drill Bit Size: 7.00mm Grade: General Purpose
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Drill Bit Point Angle: 135 Degrees
Drill Bit Grouping: Drill Bit Item: Screw Machine Drill Bit
Drill Bit Finish: Uncoated Point Type: 4 Facet Split
List Number: 115 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 7.00mm, Decimal Equivalent 0.2756, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-11/16 In., Grade General Purpose, Shank Dia. 7.00mm, Flute Length 1-1/2 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11502756