Cjt Koolcarb
Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish
- Zoro #: G0496085
- Mfr #: 29604375
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 7/16 in
- Decimal Equivalent: 0.4375
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Carbide-Tipped
- Drill Bit Finish: TiN
$170.49
Subtotal: $170.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cjt Koolcarb #29604375 Specifications
- Zoro #: G0496085
- Mfr #: 29604375
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 7/16 in
- Decimal Equivalent: 0.4375
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Carbide-Tipped
- Drill Bit Finish: TiN
- Flute Type: Spiral
- Shank Dia.: 27/64 in
- Overall Length: 4 29/32 in
- Point Type: Self Centering, Honed, Helical Relief
- Depth:Dia. Ratio: 4xD
- Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
- Sizes Included: 7/16"
- Flute Length: 2 1/2 in
- Grade: High Performance
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Standards: Not Rated
- Coolant Fed: Coolant Through
- Material - Machining: Carbide Tipped
- Shank Type - Machining: Straight
- Drill Point Length: 2.69 mm
- Primary Material Application: All Materials
- Number of Coolant Holes: 2
- Spiral Direction: Right Hand
- Material Grade - Machining: High Performance
- Shank Length: 2 13/32 in
- Drill Length Class: Screw Machine Length
- Drill Diameter Tolerance: +0.0000 in /-0.0010 in
- Drill Bit Point Type: Helical Relieved Honed Point
- Finish - Machining: TiN
- Maximum Drilling Depth: 2 1/2 in
- Primary Material Application ISO Code: H, K, M, N, P
- Measurement System: Fractional Inch
- Country of Origin (subject to change): United States
Description
Screw Machine Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Helical Relieved Honed Point, Carbide Tipped, TiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4375
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Cjt Koolcarb #29604375
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CJT KOOLCARB Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11004219
- CJT KOOLCARB Screw Machine Drill Bit, 17/32 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29705312
- CJT KOOLCARB Screw Machine Drill Bit, 9.00 mm Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11003543
- CJT KOOLCARB Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11503281
- CJT KOOLCARB Screw Machine Drill Bit, 19/32 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11505938
- CJT KOOLCARB Screw Machine Drill Bit, 49/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29607656
- CJT KOOLCARB Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11008125
- CJT KOOLCARB Screw Machine Drill Bit, 13.00 mm Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11505118
- OSG Screw Machine Drill Bit, 4.91 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish 8608491
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine 23/64" 95007019
- OSG Screw Machine Drill Bit, 17/32 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 520053112
- Cjt Koolcarb Screw Machine Length Drill Bits