Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 7/16in., 11.11mm

  • Zoro #: G0505377
  • Mfr #: 11504375

$27.77

  • Grade: General Purpose
  • Flute Length: 52.00mm
  • Depth:Dia. Ratio: 3xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11504375 Specifications

  • Zoro #: G0505377
  • Mfr #: 11504375
Grade: General Purpose Flute Length: 52.00mm
Depth:Dia. Ratio: 3xD Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Drill Bit Point Angle: 135 Degrees Drill Bit Size: 7/16"
Shank Dia.: 7/16" Overall Length: 3-7/16"
Drill Bit Finish: Uncoated Drill Bit Dimension Type: Fractional Inch
Sizes Included: 7/16" Item: Screw Machine Drill Bit
Point Type: 4 Facet Split Decimal Equivalent: 0.4375
Drill Bit Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-7/16 In., Grade General Purpose, Shank Dia. 7/16 In., Flute Length 52.00mm, Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11504375