Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 7/32in., 5.56mm

  • Zoro #: G0505718
  • Mfr #: 11502188

$16.40

  • Shank Dia.: 7/32"
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11502188 Specifications

  • Zoro #: G0505718
  • Mfr #: 11502188
Shank Dia.: 7/32" Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Sizes Included: 7/32"
Depth:Dia. Ratio: 4xD Overall Length: 2-3/8"
Flute Length: 1-1/4" Point Type: 4 Facet Split
Decimal Equivalent: 0.2188 Drill Bit Point Angle: 135 Degrees
Item: Screw Machine Drill Bit Drill Bit Size: 7/32"
Drill Bit Material: Carbide-Tipped Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Drill Bit Finish: Uncoated Grade: General Purpose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-3/8 In., Grade General Purpose, Shank Dia. 7/32 In., Flute Length 1-1/4 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11502188