Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, #75.11mm

  • Zoro #: G0505751
  • Mfr #: 11502010

$20.21

  • Drill Bit Grouping: Drill Bit
  • Depth:Dia. Ratio: 4xD
  • Drill Bit Dimension Type: Wire
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11502010 Specifications

  • Zoro #: G0505751
  • Mfr #: 11502010
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 4xD
Drill Bit Dimension Type: Wire Drill Bit Size: #7
Drill Bit Point Angle: 135 Degrees Point Type: 4 Facet Split
Item: Screw Machine Drill Bit Overall Length: 2-3/8"
Shank Dia.: 0.201" Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Flute Length: 31.75mm Drill Bit Material: Carbide-Tipped
Drill Bit Finish: Uncoated Decimal Equivalent: 0.2010
Sizes Included: #7 Grade: General Purpose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #7, Decimal Equivalent 0.2010, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-3/8 In., Grade General Purpose, Shank Dia. 0.201 In., Flute Length 31.75mm, Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11502010